PLATT logo

1" PVC Box Adapter

Item #: 0069082
Cat #: 1PBA
UPC: 088700567269
$ 3.14 EA
Company wide:
2,129 in stock
1" PVC Box Adapter. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

1" PVC Box Adapter. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 088700567269, 1PBA, Gutter Nipple, PBA-100

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC

Customer Reviews

No reviews for this product
(0)