PVC Bell End, 1"

Item #: 0069081

Cat #: 1PBE

UPC: 980060061435

$ 6.11 EA
Company wide:
4,231 in stock
Documents & Guides
1" PVC Bell End.

Overview

1" PVC Bell End.

PVC bell ends allow installers to attach pipe directly to pipe and eliminate the need for PVC couplings. This will end up saving you time and money if your pipe stretches long lengths

Also known as: 980060061435, 1PBE

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC