LIT LP6LN 1000L 120 U

Item #: 0069036

Cat #: LP6LN 1000L 120 U

UPC: 753573482765

Company wide:
0 in stock
LIT LP6LN 1000L 120 ULIT LP6LN 1000L 120 U

Overview

LIT LP6LN 1000L 120 ULIT LP6LN 1000L 120 U
Also known as: 753573482765, LP6LN 1000L 120 U, LITLP6LN1000L120U

Specifications

Light Technology: LED
Light Technology: LED