PLATT logo

Fluorescent Lamp, Preheat, T8, 18", 15W, 4100K

Item #: 0069023
Cat #: 407197
UPC: 046677367206
$ 9.31 EA
Company wide:
271 in stock
Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 830, CRI: 63, Color Temperature: 4100K, Length: 18 inch *Philips Part # 40719-7*

Overview

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 830, CRI: 63, Color Temperature: 4100K, Length: 18 inch *Philips Part # 40719-7*
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677367206, 407197, PHIF15T8CW

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 830
Color Rendering Index (CRI): 63
Type: Pre-Heat Start
Wattage: 15
Volts AC: 55
Length: 18 in
Dimming: Yes
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 63
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Lumens: 830
Type: Pre-Heat Start
Volts AC: 55
Dimming: Yes
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)