PLATT logo

Fluorescent Lamp, Preheat, 15W, T12, 4100K

Item #: 0069022
Cat #: 141499
UPC: 046677141493
$ 13.68 EA
Company wide:
75 in stock
Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14149-9*

Overview

Fluorescent, Preheat Lamp, 15W, Bulb: T12 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 800, CRI: 62, Color Temp: 4100K. Rated Average Life: 9,000 Hrs. Length: 18 in. *Philips Part # 14149-9*
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.
Also known as: 046677141493, 141499, PHIF15T12CW

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 62
Lumens: 800
Type: Pre-Heat Start
Wattage: 15
Length: 18 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 800
Wattage: 15
Light Technology: Fluorescent
Color Rendering Index (CRI): 62
Type: Pre-Heat Start
Length: 18 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)