14-2 AWG Aluminum Splicer-Reducer

Item #: 0069018

Cat #: SR-2

UPC: 785037631051

$ 3.06 EA
Company wide:
578 in stock
Documents & Guides
Aluminum Splicer-Reducer, Conductor Range: 14 - 2 AWG, Type: SR. Suitable for use with either Copper or Aluminum Conductor.

Overview

Aluminum Splicer-Reducer, Conductor Range: 14 - 2 AWG, Type: SR. Suitable for use with either Copper or Aluminum Conductor.

For copper or aluninum conductors, Body fabricated from high strength aluminum alloy, Solid center barrier, Electro-tin plated, Rounded corners for easy taping, EPDM rubber underground submersible cover available - see catalog number SSI-500.

Also known as: 785037631051, SR-2, PENSR2, finger lug

Specifications

Material: Aluminum
Allowable Gauge Range: 14 - 2
Material: Aluminum
Allowable Gauge Range: 14 - 2