VANDALPROOF CANOPY 65W COOL LED 120-277V W/ FLAT LENS WHITE

Item #: 0069013

Cat #: VANLED65FW

UPC: 019813284989

$ 644.26 EA
Company wide:
0 in stock
VANDALPROOF CANOPY 65W COOL LED 120-277V W/ FLAT LENS WHITE

Overview

VANDALPROOF CANOPY 65W COOL LED 120-277V W/ FLAT LENS WHITE
Also known as: 019813284989, VANLED65FW, RABVANLED65FW

Specifications

Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Wattage: 65
Color: White
Color Rendering Index (CRI): 78
Wattage: 65
Color Temperature: 5000 (Bright White)
Color: White