
Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
Item #: 0069012
Cat #: S2-35-RAC
UPC: 785007215090
$ 3.62 EA
Company wide:
332
in stock
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 37.5". Includes: Clamps
Overview
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 37.5". Includes: Clamps
Double Gang Switch and Outlet Box with captive mounting nails on each end and four auto alamps on each end. It is easy to install with a rectangular cutout. It is durable and has an impact-resistant thermoplastic box. It contains innovative extras that cut installation time. 50 pack
Also known as: 785007215090, S2-35-RAC, PASS235RAC
Specifications
| Gangs: | 2 |
| Color: | Gray |
| Material: | Thermoplastic |
| Mounting: | Nail On |
| Depth: | 3 9/16 in |
| Cubic Inches: | 37.500 in³ |
| Gangs: | 2 |
| Material: | Thermoplastic |
| Depth: | 3 9/16 in |
| Color: | Gray |
| Mounting: | Nail On |
| Cubic Inches: | 37.500 in³ |