Vandalproof Canopy 52W Cool LED 120-277V W/ Flat Lens White

Item #: 0069010

Cat #: VANLED52FW

UPC: 019813268453

$ 613.02 EA
Company wide:
0 in stock
Documents & Guides
RAB VANLED52FW VANDALPROOF CA

Overview

RAB VANLED52FW VANDALPROOF CA
Also known as: 019813268453, VANLED52FW, RABVANLED52FW

Specifications

Color Rendering Index (CRI): 78
Wattage: 52
Color Temperature: 5000 (Bright White)
Color: White
Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Wattage: 52
Color: White