Vandalproof Canopy 40W Cool LED 120-277V W/ Flat Lens White

Item #: 0069009

Cat #: VANLED40FW

UPC: 019813267159

$ 579.83 EA
Company wide:
0 in stock
Documents & Guides
RAB VANLED40FW VANDALPROOF CA

Overview

RAB VANLED40FW VANDALPROOF CA
Also known as: 019813267159, VANLED40FW, RABVANLED40FW

Specifications

Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Wattage: 40
Color: White
Color Rendering Index (CRI): 78
Wattage: 40
Color Temperature: 5000 (Bright White)
Color: White