Ceiling Fan/Light, Incandescent, 100 CFM

Item #: 0068970

Cat #: 8663RP

UPC: 784891216152

Company wide:
0 in stock
Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.

Overview

Ceiling Fan with Light, CFM: 100, Sones: 3.5, Duct Size: 4", 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.

Now you can ventilate while adding a touch of design to your bathroom or any other room in your home. A NuTone Decorative fan/light delivers quality ventilation and complements your room with lighting.

Also known as: 784891216152, 8663RP, NUT8663RP, Sones

Specifications

Color: White
CFM: 100
Sones: 3.500
Color: White
Sones: 3.500
CFM: 100