Roof Flashing Featuring A 26 Gauge Galvanized, Bass Size: 12"X16"

Item #: 0068956

Cat #: F2124

UPC: 78632326970

$ 22.95 EA
Company wide:
84 in stock
Documents & Guides
Roof Flashing Featuring A 26 Gauge Galvanized Base Fits Pipe 2-1/2"-4", Bass Size: 12"X16"

Overview

Roof Flashing Featuring A 26 Gauge Galvanized Base Fits Pipe 2-1/2"-4", Bass Size: 12"X16"
Also known as: 78632326970, F2124, NICF2124

Specifications

Size: 4 in, 3 1/2 in, 2 1/2 in
Material: Galvanized Steel
Size: 4 in, 3 1/2 in, 2 1/2 in
Material: Galvanized Steel