7/8" Female To Pigtail Straight Connector, 2M

Item #: 0068953

Cat #: MBCC-406

UPC:

Company wide:
0 in stock
Documents & Guides
Single-Ended Mini-Style Quick Disconnect Cable, 7/8 In. 4-Pin Female To Pigtail Straight Connector, Rated Current: 9 Amps, Length: 6.5 Ft., Nylon Coupling Nut, PVC Insulated

Overview

Single-Ended Mini-Style Quick Disconnect Cable, 7/8 In. 4-Pin Female To Pigtail Straight Connector, Rated Current: 9 Amps, Length: 6.5 Ft., Nylon Coupling Nut, PVC Insulated

Mini-Style Quick Disconnect Cable 4 Pin Female Pin-Out Straight Connector 2 M (6.5 Ft) In Length Nylon Coupling Nut

Also known as: MBCC-406, BANMBCC406

Specifications

Gender: Female
Color: Black
Material: PVC
Diameter: 7/8 in
Amps: 9
Conductors: 4
Length: 6.5 ft
Gender: Female
Material: PVC
Amps: 9
Length: 6.5 ft
Color: Black
Diameter: 7/8 in
Conductors: 4