5-Piece Speedbor Set

Item #: 0068946

Cat #: 88885

UPC: 024721888754

Company wide:
0 in stock
Documents & Guides
Irwin 5 Piece Speedbor Spade Bit Set. Includes 3/8", 1/2", 5/8", 3/4" and 1".

Overview

Irwin 5 Piece Speedbor Spade Bit Set. Includes 3/8", 1/2", 5/8", 3/4" and 1".

The improved SPEEDBOR Spade Bits now last 2X Longer and cut 2X Faster. Next-generation SPEEDBOR® Spade Bits feature a chamfered cutting edge for durability in cutting wood and optimized point tip that is wider and longer than previous IRWIN spade bits to minimize splintering and control speed. Patented Blue-Groove cutting edge allows for a large cutting area for aggressive removal of wood chips and fast drilling.

Also known as: 024721888754, 88885, IRW88885

Features & Benefits

  • Drills holes 2X faster, more holes, less time
  • Lasts 2X longer to get more done
  • Chamfered cutting edges for increased durability
  • Patented Blue Groove parabolic scoop for faster chip removal
  • Designed for impact drivers with 1/4-in impact rated shank
  • Drills faster on average versus IRWIN SPEEDBOR prior generation in 1-3/8in oak
  • Application: Drilling holes through clean wood

Specifications

Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Kit, Spade Bit
Diameter: 3/4 in, 1/2 in, 1 in, 22 mm, 5/8 in, 3/8 in, 7/8 in
Type: Kit, Spade Bit