500VA, 300W Uninterruptible Power Supply, 5S550

Item #: 0068911

Cat #: 5S550

UPC: 743172043528

$ 169.26 EA
Company wide:
0 in stock
Documents & Guides
500 VA / 300 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

Overview

500 VA / 300 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".
Also known as: 743172043528, 5S550, CUT5S550

Specifications

Volts AC: 120
Wattage: 300
Volt Amps: 500
Volts AC: 120
Volt Amps: 500
Wattage: 300