Crf 10635ag4 35.00 X 8.50in 60wat A

Item #: 0068908

Cat #: 10635AG4

UPC: 647881035983

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Features: 60 Watt Porcelain Sockets, Rust Resistant Socket Threads, Hand-paintedfinish, Aged Bronze Finish, Tea-stained Glass Included (brp-106), Application: Indoor, Style: Fresno 106, Power: 60wat, Lamp Type: A-19, Number Of Lamps: 4, Material: Tea Sta

Overview

Features: 60 Watt Porcelain Sockets, Rust Resistant Socket Threads, Hand-paintedfinish, Aged Bronze Finish, Tea-stained Glass Included (brp-106), Application: Indoor, Style: Fresno 106, Power: 60wat, Lamp Type: A-19, Number Of Lamps: 4, Material: Tea Sta
Also known as: 647881035983, 10635AG4, CRA10635AG4

Specifications

No Specifications Available