1P,BLACK,TWO RCA F/BNC

Item #: 0068881

Cat #: AV2003

UPC: 786776177640

$ 39.84 EA
Company wide:
0 in stock
Wiremold audio/video interface plates (AVIP) allow for A/V connectivity in all Wiremold A/V compatible pathways. AVIP Series Device Plates are metal and have screwed-down connectors, which ensure a secure connection that cannot be easily pulled-out or disconnected while in use. Available in data, audio, and video versions, AVIP Series Device Plates help you stay connected in meeting and training rooms, collaboration spaces, or work areas. Two RCA Female to BNC Female Adapters. Finish - Black

Overview

Wiremold audio/video interface plates (AVIP) allow for A/V connectivity in all Wiremold A/V compatible pathways. AVIP Series Device Plates are metal and have screwed-down connectors, which ensure a secure connection that cannot be easily pulled-out or disconnected while in use. Available in data, audio, and video versions, AVIP Series Device Plates help you stay connected in meeting and training rooms, collaboration spaces, or work areas. Two RCA Female to BNC Female Adapters. Finish - Black
Also known as: 786776177640, AV2003, WMDAV2003BK

Specifications

Color: Black
Material: Aluminum
Gender: Female/Female
Color: Black
Gender: Female/Female
Material: Aluminum