ETN FAZ-D1/3-RT UL 1077 Industrial

Item #: 0068853

Cat #: FAZ-D1/3-RT

UPC:

$ 213.21 EA
Company wide:
0 in stock
Documents & Guides
EATON FAZ-D1/3-NA

Overview

EATON FAZ-D1/3-NA
Also known as: FAZ-D1/3-RT, CUTFAZD13RT

Specifications

Poles: 3
Amps: 1
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-RT
Amps: 1
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA