3 IN HDG INSUL GNDG BSHG

Item #: 0068822

Cat #: HBLG3104

UPC: 783126270402

$ 142.31 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type HBLG Insulated Grounding Bushing, Size: 3 IN, Malleable Iron Body, Stainless Steel Screws, Finish: Hot Dip Or Mechanically Galvanized, Connection: Set-Screw, 150 DEG C, 4 IN Outside Diameter, 1 IN Width, 14 - 4 AWG Grounding Wire,

Overview

OZ-Gedney Type HBLG Insulated Grounding Bushing, Size: 3 IN, Malleable Iron Body, Stainless Steel Screws, Finish: Hot Dip Or Mechanically Galvanized, Connection: Set-Screw, 150 DEG C, 4 IN Outside Diameter, 1 IN Width, 14 - 4 AWG Grounding Wire,
Also known as: 783126270402, HBLG3104, OZGHBLG3104

Specifications

Insulation: Insulated
Insulation: Insulated