50W PAR GIMBAL WHITE

Item #: 0068806

Cat #: R531WH

UPC: 661209031037

Company wide:
0 in stock
Documents & Guides
Flared Gimbal 50W PAR20

Overview

Flared Gimbal 50W PAR20
Also known as: 661209031037, R531WH, JUNR531WH

Specifications

Color: White
Wattage: 50
Color: White
Wattage: 50