FH Class H Fuse Block 1 Pole

Item #: 0068802

Cat #: LFH25030-1S

UPC: 079458181364

$ 23.93 EA
Company wide:
5 in stock
Documents & Guides
30A, 250V, Fuse Holder Class H Fuse Block 1 Pole

Overview

30A, 250V, Fuse Holder Class H Fuse Block 1 Pole

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.

Also known as: 079458181364, LFH25030-1S, LFULFH250301S

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Class: H
Volts AC: 250
Allowable Gauge Range: 22 - 10
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: DIN Rail
Amps: 30
Volts AC: 250
Interrupt Rating DC: 10 kA
Poles: 1
Class: H
Allowable Gauge Range: 22 - 10
Interrupt Rating AC: 10 kA