20A 120/277VAC B+S WIRE DP KEY LOCK SW

Item #: 0068754

Cat #: PS20AC2-KL

UPC: 785007195668

$ 194.21 EA
Company wide:
0 in stock
Documents & Guides
2pole Key Lock Back and, Side Wire 20amp 120/277volt

Overview

2pole Key Lock Back and, Side Wire 20amp 120/277volt
Also known as: 785007195668, PS20AC2-KL, PASPS20AC2KL

Specifications

Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Poles: 2
Color: Gray
Amps: 20
Wattage: 2
Type: Switch, Industrial Grade, Key Switch, Keyed Switch, Self-Grounding
Color: Gray
Wattage: 2
Poles: 2
Amps: 20