Meter Main, All-In-One, 200A, 120/240VAC, 1PH, 4 Space, 8 Circuit, 4-Jaw, BR Breakers *NON – EUSERC*

Item #: 0068664

Cat #: MBT48B200BTS

UPC: 782116157372

$ 954.07 EA
Company wide:
4 in stock
Documents & Guides
Residential, Meter Breaker, All-In-One, 200 Amp, Copper/Aluminum, NEMA 3R, Bottom and Top Feed, #6 - 350 kcm, 22 kAIC, CSR2200, Surface Mount, 4 Space, 8 Circuit, 4-Jaw, 1-Phase, Ringless, Used with BR Breakers, 120/240 Volt AC *NON – EUSERC*, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential, Meter Breaker, All-In-One, 200 Amp, Copper/Aluminum, NEMA 3R, Bottom and Top Feed, #6 - 350 kcm, 22 kAIC, CSR2200, Surface Mount, 4 Space, 8 Circuit, 4-Jaw, 1-Phase, Ringless, Used with BR Breakers, 120/240 Volt AC *NON – EUSERC*, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets. 

Also known as: 782116157372, MBT48B200BTS, CUTMBT48B200BTS

Specifications

Jaws: 4
Width: 15 in
Sockets: 1
Length: 27.360 in
Depth: 6.750 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Jaws: 4
Sockets: 1
Depth: 6.750 in
IP/NEMA Rating: NEMA 3R
Width: 15 in
Length: 27.360 in
Material: Aluminum