50-Person First Aid Kit - 170 Pieces

Item #: 0068627

Cat #: FA25

UPC: 781002848950

$ 80.90 EA
Company wide:
54 in stock
Documents & Guides
50-Person First Aid Kit, Includes: Cold Pack, Adhesive Tape, Gauze, Eye Wash, Burn Gel, Scissors, Tweezers, Gloves, Booklet, Assorted Bandage.

Overview

50-Person First Aid Kit, Includes: Cold Pack, Adhesive Tape, Gauze, Eye Wash, Burn Gel, Scissors, Tweezers, Gloves, Booklet, Assorted Bandage.

The FA25 is a 50 person first aid kit that is compliant with OSHA/ANSI standards. It is stocked with over 251 comprehensive first aid necessities and is supplied in a durable, translucent case that both organizes and dispenses materials easily and effectively.

Also known as: 781002848950, FA25, DOTFA25

Specifications

Type: First Aid Kit
Width: 10 in
Height: 8 in
Type: First Aid Kit
Height: 8 in
Width: 10 in