Breaker, 35A, 3P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

Item #: 0068622
Cat #: THQB32035
UPC:
$ 130.96 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

Overview

35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.
Also known as: THQB32035, BKRGENTHQB32035

Specifications

Poles: 3
Amps: 35
Volts AC: 120, 240
Interrupt Rating AC: 10kA
Mounting: Bolt-On
Poles: 3
Volts AC: 120, 240
Mounting: Bolt-On
Amps: 35
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)