Definite Purpose Contactor

Item #: 0068612

Cat #: C25GNY8

UPC: 786685495804

$ 1921.47 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Control Contactor, Non-reversing, Open With Metal Mounting Plate

Overview

Definite Purpose Control Contactor, Non-reversing, Open With Metal Mounting Plate
Also known as: 786685495804, C25GNY8, CUTC25GNY8

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Amps: 90
Volts AC: 600
Volts AC Control: 120
Poles: 3
Amps: 90
Phase: 3
Mounting: Surface
Volts AC: 600