TH115 Electronic Programmable Thermostat

Item #: 0068610

Cat #: TH115-A-240D-B

UPC: 027418081650

$ 120.86 EA
Company wide:
433 in stock
Documents & Guides
Programmable Thermostat, Vertical Mount, 2-Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White. *Cadet Part # 08165*

Overview

Programmable Thermostat, Vertical Mount, 2-Pole, 15A, 208/240V, Temperature Range: 40°F to 86°F, Programs: 7-Day, 4 Daily Time Periods, Color: White. *Cadet Part # 08165*

Save up to 28% on your heating bill with the digital technology of the TH115 programmable electronic thermostat. Large backlit LCD display for easy viewing. Stylish, slim design conceals the programming controls, so the TH115 looks good on any wall.

Also known as: 027418081650, TH115-A-240D-B, CDTTH115A240DB

Specifications

Poles: 2
Color: White
Volts AC: 240, 208
Poles: 2
Volts AC: 240, 208
Color: White