This product has been discontinued.
Flexibar, Tinned, 800A, Copper
Item #: 0068594
Cat #: FLEX3MTC8X32X1
UPC: 782856447474
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Flexibar, Tinned, 800 Amp, Length: 9.84', Material: Copper, PVC
Overview
Flexibar, Tinned, 800 Amp, Length: 9.84', Material: Copper, PVC
Also known as: 782856447474, FLEX3MTC8X32X1, EFX505518
Specifications
Material: | Copper |
Amps: | 800 |
Material: | Copper |
Amps: | 800 |
Customer Reviews
No reviews for this product
(0)