660W Keyless Porcelain Socket w/ 61" Leads

Item #: 0068545

Cat #: 80-1202

UPC: 045923812026

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket; 1/8 IP Cap; With Set Screw; 61" AWM B/W 150C; CSSNP Screw Shell; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket; 1/8 IP Cap; With Set Screw; 61" AWM B/W 150C; CSSNP Screw Shell; Unglazed; 660W; 250V
Also known as: 045923812026, 80-1202, SAT801202

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250