Disconnect Switch, Ungrounded, 30A, 600VDC, 3P, Non-Fusible, NEMA 3R

Item #: 0068542

Cat #: DCU3061URM

UPC: 786685557427

$ 1743.88 EA
Company wide:
0 in stock
Documents & Guides
30 AMP, 3-Pole, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 19.08", W: 12.88", D: 5.50".

Overview

30 AMP, 3-Pole, DC Ungrounded System Disconnect Switch, Non-Fusible, 600 VDC, NEMA 3R. For use in DC Photovoltaic Applications. Enclosure Dims: H: 19.08", W: 12.88", D: 5.50".
Also known as: 786685557427, DCU3061URM, CUTDCU3061URM

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30