45W Bulb Post Top LED

Item #: 0068541

Cat #: LED-8024E40-A

UPC: 844006080679

Company wide:
0 in stock
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5328, CRI: >85, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175-250W MH or HPS HID Lamps.

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 5328, CRI: >85, Color Temperature: 4000K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175-250W MH or HPS HID Lamps.

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.

Also known as: 844006080679, LED-8024E40-A, LGDLED8024E40A, Led corn bulb

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Type: LED, Post Top
Wattage: 45
Material: Plastic
Lumens: 5328
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 85
Wattage: 45
Lumens: 5328
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: LED, Post Top
Material: Plastic
Light Technology: LED