C-h Dcu2101urm Safety Switch

Item #: 0068540

Cat #: DCU2101URM

UPC: 786685558028

$ 3617.48 EA
Company wide:
0 in stock
Documents & Guides
C-H DCU2101URM SAFETY SWITCH

Overview

C-H DCU2101URM SAFETY SWITCH
Also known as: 786685558028, DCU2101URM, CUTDCU2101URM

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30