Selector Switch, 2 Position, Keyed, Maintained, Left Key Removal

Item #: 0068532

Cat #: CR104PSK21A92L

UPC: 783166286579

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 2 Position, Keyed, Maintained, 2 Normally Open, 2 Normally Closed, Contact, Left Key Removal, Cam Code 1

Overview

Selector Switch, 2 Position, Keyed, Maintained, 2 Normally Open, 2 Normally Closed, Contact, Left Key Removal, Cam Code 1
Also known as: 783166286579, CR104PSK21A92L, GENCR104PSK21A92L

Specifications

Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Keyed, 2 Position, Selector Switch
Volts AC: 600
Amps: 10
Family / Style: CR104
Volts AC: 600
Size: 30 mm
Type: Keyed, 2 Position, Selector Switch