C-h Dcu1061urm Safety Switch

Item #: 0068529

Cat #: DCU1061URM

UPC: 786685556949

$ 637.66 EA
Company wide:
0 in stock
Documents & Guides
C-H DCU1061URM SAFETY SWITCH

Overview

C-H DCU1061URM SAFETY SWITCH
Also known as: 786685556949, DCU1061URM, CUTDCU1061URM

Specifications

Volts DC: 600
Mounting: Surface
Poles: 1
Amps: 30
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Poles: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 30