8 AWG, 30-Strand, Red, MTW, 500'

Item #: 0068523

Cat #: 8MTWSTRXFLEXRED

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.

Overview

8 AWG, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.
Also known as: 8MTWSTRXFLEXRED

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 8 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded