16 AWG TFFN, Orange w/ Black 2500'

Item #: 0068505

Cat #: 16TFFNSTRORABLAX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Black, 2500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Black, 2500 ft. Spool.
Also known as: 16TFFNSTRORABLAX25

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Orange/Black
Jacket: Nylon
Stranding: Stranded
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Jacket: Nylon
Material: Copper
Conductors: 1
Color: Orange/Black
Stranding: Stranded