Floor Box Assembly, Type: Retrofit, Rectangular Cover, Threaded Plugs

Item #: 0068494

Cat #: FLBR101BR

UPC: 018997043597

$ 23.87 EA
Company wide:
3 in stock
Documents & Guides
Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, 2 Flip-Lid, Brown

Overview

Rectangular Floor Box Assembly, Adjustable, Depth: 4 Inch, Type: Duplex, 2 Flip-Lid, Brown

Arlington’s UL Listed FLOOR BOX KITS offer installers the low cost, convenient way to put a receptacle in the floor – with a box that installs flush with the floor. We have a floor box for nearly any job site condition. There's one for new concrete pours, a box for existing floors – and an adjustable box that fits most finished floor heights up to 2". All are available with oversized non-metallic or metal covers. And all install flush with the floor surface COVERS Our non-metallic boxes have gasketed covers that prevent water intrusion – with your choice of threaded plugs or flip lids that protect the receptacle when it's not in use. Best of all, they’re oversized to hide miscut flooring! Arlington's single-gang floor box kits are available with metal or non-metallic covers in a variety of colors and finishes. Non-metallic in white, black, brown, light almond and metal in brass and nickel-plated brass.

Also known as: 018997043597, FLBR101BR, ARLFLBR101BR

Specifications

Depth: 4 in
Color: Brown
Material: Plastic
Depth: 4 in
Material: Plastic
Color: Brown