BRA THT-18-483-3 3.000 IN X 1.000

Item #: 0068462

Cat #: THT-18-483-3

UPC: 662820313328

$ 362.99 EA
Company wide:
0 in stock
Documents & Guides
BRA THT-18-483-3 3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)

Overview

BRA THT-18-483-3 3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)

ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.

Also known as: 662820313328, THT-18-483-3, BRATHT184833

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label