QSIII SPLICE KIT

Item #: 0068428

Cat #: 5513A-4/0-CU

UPC: 051128534922

$ 1142.85 EA
Company wide:
0 in stock
Documents & Guides
3M 5513A-4/0-CU QS-3 SPLICE KIT 15KV 4/0 CU

Overview

3M 5513A-4/0-CU QS-3 SPLICE KIT 15KV 4/0 CU

The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables.

Also known as: 051128534922, 5513A-4/0-CU, MMM5513A40CU

Specifications

Material: Copper
Material: Copper