LED Lamp, Post Top/Area Light, 18W, 120-277V

Item #: 0068385

Cat #: LED-8039E40-A

UPC: 844006080648

Company wide:
0 in stock
Documents & Guides
LED Lamp, 18 Watt, 120-277 Volt, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1956, CRI: >80, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hours, 70 Watt HID Equivalent

Overview

LED Lamp, 18 Watt, 120-277 Volt, Bulb: LED for HID Retrofit for Post Top / Area, Base: Medium Screw (E26), Lumens: 1956, CRI: >80, Color Temperature: 4200K, Rated Average Life: Up to 50,000 Hours, 70 Watt HID Equivalent

The Light Efficient Design LED-8039E40-A is a beautiful retrofit for HID fixtures. Its full spectrum daylight color will ensure that bollards and post top lighting near parks sidewalks will keep these areas safe for up to 50,000 life-hours.

Also known as: 844006080648, LED-8039E40-A, LGDLED8039E40A, bollard, post top

Specifications

Lumens: 1956
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Wattage: 20
Material: Plastic
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1956
Base: Medium Screw (E26)
Material: Plastic
Light Technology: LED
Color Temperature: 4200 (Cool White)
Wattage: 20
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277