STL DIRECT MOUNT FAN BOX 25 CU IN

Item #: 0068379

Cat #: 44400

UPC: 085129444003

$ 20.50 EA
Company wide:
134 in stock
Documents & Guides
Direct Mount Deep Box with rotating dual support. 24 pack.

Overview

Direct Mount Deep Box with rotating dual support. 24 pack.

No matter what your needs or installation preferences, we have a fan/fixture box to fit. We offer a variety of steel and metallic and non-metallic boxes in many depths and cubic inch capacities. Our boxes that mount to the bottom of the joist deliver a safe, secure installation because both the box and the bracket install directly to the joist! Plus, we have a box for every ceiling condition!

Also known as: 085129444003, 44400, REI44400

Specifications

Mounting: Screw On, Nail On
Depth: 2 1/2 in
Material: Steel
Diameter: 4 in
Cubic Inches: 25 in³
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 25 in³
Depth: 2 1/2 in
Diameter: 4 in