ETN 1452E-8504 Photoelectric Sensor

Item #: 0068374

Cat #: 1452E-8504

UPC: 782116112005

$ 733.80 EA
Company wide:
0 in stock
Documents & Guides
CUT 1452E-8504 CLEAR OBJECT DETECTOR AC/DC.EM RELAY.BODY MINI.W/ TIMING

Overview

CUT 1452E-8504 CLEAR OBJECT DETECTOR AC/DC.EM RELAY.BODY MINI.W/ TIMING
Also known as: 782116112005, 1452E-8504, CUT1452E8504

Specifications

Volts AC: 120
Mounting: Surface
Amps: 3
IP/NEMA Rating: IP69K, IP67
Pins: 5
Family / Style: 50 Series
Range: 1.200 m, 45 in
Volts AC Range: 24 - 240
Volts DC Range: 12 - 240
Volts AC: 120
Amps: 3
Pins: 5
Range: 1.200 m, 45 in
Volts DC Range: 12 - 240
Mounting: Surface
IP/NEMA Rating: IP69K, IP67
Family / Style: 50 Series
Volts AC Range: 24 - 240