Pyle-National 60A SM Receptacle, 3P/4W, w/ Cover

Item #: 0068353

Cat #: 322-RA-4

UPC:

Company wide:
0 in stock
Documents & Guides
Pyle-National Surface Mount Receptacle, 3-Pole, 4-Wire, 60 Amp, 600VAC, Raintight With Spring Door Cover

Overview

Pyle-National Surface Mount Receptacle, 3-Pole, 4-Wire, 60 Amp, 600VAC, Raintight With Spring Door Cover
Also known as: 322-RA-4, PNC322RA4

Specifications

Poles: 3
Amps: 60
Poles: 3
Amps: 60