Electronic Ballast, 2-Lamp T12 8', Instant Start

Item #: 0068346

Cat #: QTP2X96T12UNVIS

UPC: 046135753053

Call for price
Company wide:
0 in stock
Documents & Guides
2-Lamp T12 8 Foot Instant Start, Electronic Ballast, Universal Input Voltage, Total Maximum Wattage: 124, Standard Case Qty: 4 * Sylvania Part # 75305 *

Overview

2-Lamp T12 8 Foot Instant Start, Electronic Ballast, Universal Input Voltage, Total Maximum Wattage: 124, Standard Case Qty: 4 * Sylvania Part # 75305 *

SYLVANIA QUICKTRONIC PROStart CF ballasts operate DULUX® D/E and T/E lamps with full lumen output and optimal system performance. QUICKTRONIC CF ballasts feature one mounting style of low profile, lightweight enclosures to provide simple assembly for any fixture application

Also known as: 046135753053, QTP2X96T12UNVIS, SYLQTP2X96T12UNVIS

Specifications

Type: Instant Start, Electronic
Shape: T12 (Tubular)
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Family / Style: Quicktronic
Shape: T12 (Tubular)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)