3
more

30.5 Mm, Heavy-duty Assembled Control Station
Item #: 0068323
Cat #: 10250T3541
UPC: 782113312774
$ 735.07 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 2 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 2nc
Overview
30.5 Mm, Heavy-duty Assembled Control Station, Die Cast, 2 Elements, Operator Type: Pushbutton, Flush, Surface Mount, 2no, 2nc
Also known as: 782113312774, 10250T3541, CUT10250T3541
Specifications
| Type: | Heavy-Duty |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Surface |