8" Make-up air slave damper (Damper Only)

Item #: 0068304

Cat #: MD8S

UPC: 026715204199

$ 216.37 EA
Company wide:
0 in stock
Documents & Guides

Overview

BROAN 8" SLAVE
Also known as: 026715204199, MD8S, BRNMD8S

Specifications

Mounting: Flush
Color: Light Almond
Material: Polycarbonate
Diameter: 8 in
Mounting: Flush
Material: Polycarbonate
Color: Light Almond
Diameter: 8 in