Power Supply Charger

Item #: 0068294

Cat #: AL400ULPD8

UPC:

$ 316.94 EA
Company wide:
0 in stock
AL400ULPD8 Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 4A, 115VAC, BC300 Enclosure

Overview

AL400ULPD8 Power Supply Charger, 8 Fused Outputs, 12/24VDC @ 4A, 115VAC, BC300 Enclosure

AL400ULPD8 is a multi-output power supply/charger that converts a 115VAC/60Hz input into eight (8) Class 2 Rated 12VDC or 24VDC power limited outputs.

Also known as: AL400ULPD8, ALXAL400ULPD8

Specifications

Mounting: Surface, Wall
Volts AC: 115
Type: DC Power Supply / Charger
Mounting: Surface, Wall
Type: DC Power Supply / Charger
Volts AC: 115