Expanding Foam Sealant - 12oz Aerosol Can

Item #: 0068279

Cat #: HF340

UPC: 781002909804

$ 21.55 EA
Company wide:
707 in stock
Documents & Guides
Expanding Sealant, Handi-Foam, Rating: R-5 per Inch, Includes: (1) 12 oz Aerosol Spray Can

Overview

Expanding Sealant, Handi-Foam, Rating: R-5 per Inch, Includes: (1) 12 oz Aerosol Spray Can

Handi Foam Expanding Sealant is a moisture-cure polyurethane foam. It is used to seal, bond, retrofit, insulate, and deaden sound in electrical, plumbing, air-conditioning and refrigeration applications. It is specifically designed to be dispensed as a bead for filling cracks. Note: substrates must be clean, firm, and free of loose particles and dust.

Also known as: 781002909804, HF340, DOTHF340, foamy foam, spray foam

Specifications

Size: 12 oz, 12
Material: Polyurethane
Type: Sealant
Size: 12 oz, 12
Type: Sealant
Material: Polyurethane