ETN XBPT4FBN Fuse Terminal Blocks

Item #: 0068273

Cat #: XBPT4FBN

UPC: 782116905768

$ 18.42 EA
Company wide:
2 in stock
Documents & Guides
XBPT4FBN FUSE BLOCK

Overview

XBPT4FBN FUSE BLOCK
Also known as: 782116905768, XBPT4FBN, CUTXBPT4FBN

Specifications

Amps: 10
Volts AC: 300
Mounting: DIN Rail
Color: Black
Poles: 1
Family / Style: XB
Volts DC: 300
Size: 8.200 mm
Allowable Gauge Range: 24 - 10
Amps: 10
Mounting: DIN Rail
Poles: 1
Volts DC: 300
Allowable Gauge Range: 24 - 10
Volts AC: 300
Color: Black
Family / Style: XB
Size: 8.200 mm