BRA B30EP-173-593-WT

Item #: 0068250

Cat #: B30EP-173-593-WT

UPC: 754473211110

$ 197.99 EA
Company wide:
0 in stock
Documents & Guides
BRA B30EP-173-593-WT B30,B593,WHT,2.00" X 1.00"

Overview

BRA B30EP-173-593-WT B30,B593,WHT,2.00" X 1.00"

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 754473211110, B30EP-173-593-WT, BRAB30EP173593WT

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label